Welcome to Würth Belux Only for professionals
Programming device iQ 50
Programming device iQ 50 - 1
Programming device iQ 50 - 2
Programming device iQ 50 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Programming device iQ 50

The iQ 50 carries out all work relating to the tyre pressure monitoring system quickly and easily.

See product details

Available in 1 version
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
Large touch screen that can be used while wearing gloves



The application is extremely easy and intuitive to use thanks to


  • Effective vehicle selection

  • Simple cloning and creation of new sensor IDs (individually or as a complete wheel set) under one menu item

  • Additional information required for the application is displayed in the relevant menu item


Online updates


Ensures that the latest vehicle fleet and data are available



Long battery life time


No recharging needed, even in peak season



Storage module ensures optimum data back-ups (when a PC is used)


  • Data sets can be saved as records and personalised to be allocated to a vehicle and/or customer

  • Data sets can be easily printed out


Scope of delivery:


  • iQ 50 programming tool

  • USB cable for charging and data transfer

  • Power supply unit with EU and UK adapters

  • Quick start guide

  • WOW! DVD contains software, manual, links
Notice

Modular design can be expanded up to complete multi-brand diagnostics (Snooper+ diagnostics interface required) and can be expanded with additional tyre pressure monitoring system technical data.