Welcome to Würth Belux Only for professionals
Diagnostics system iQ 150

For detailed information, other images and documents, please select individual articles from the following table.

Diagnostics system iQ 150

The iQ 150 diagnostics system combines the Snooper+ with the notebook/tablet PC 150 in a robust case for service-focused vehicle diagnostics, troubleshooting and repairs.

See product details

Available in 1 version
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
Comprehensive system


  • Mobile notebook/tablet 150 for flexible work carried out on the vehicle

  • Snooper+ wireless diagnostics interface with Bluetooth technology (alternatively via USB)

  • Robust carrying case for tidy mobile diagnostics

  • Ready-to-use WOW! "Start & Go" diagnostics software


Developed for workshop use


  • Robust, splash-proof and dust-proof housing

  • Rapid system restore in just 15 minutes owing to WOW! recovery system with automatic data backup

  • Shock-resistant 128 GB SSD hard drive without moving parts

  • Optional usage either as a notebook with a keyboard or as a tablet PC with a touchscreen thanks to the touch-sensitive and 360° rotatable (convertible) screen with intelligent function switching

  • Documentation of service jobs and interactive help via the WOW! hotline thanks to the 180° swivelling HD webcam


Optimally equipped


  • Simple sharing of data using the micro-SD card reader (e.g. from a camera)

  • Connect a second monitor via HDMI interface

  • Up to 6 hours of wireless operation thanks to the strengthened high-performance battery

  • Work without constraints thanks to built-in Bluetooth technology, LAN and WLAN

  • Integrated speakers

  • Pre-installed PDF printer


Scope of delivery


  • Notebook/tablet PC 150 with 360° rotating HD touch screen

  • Snooper+ diagnostics interface with Bluetooth technology

  • Quick guide iQ150

  • Snooper+ manual

  • Robust carrying case

  • Pre-installed WOW! diagnostics software

  • On-site starter instructions
Notice

For functional diagnostics, WOW! diagnostics software WSD 300 is required.