For detailed information, other images and documents, please select individual articles from the following table.
Diagnostics system C15 with Snooper+
The C15 diagnostics system consists of the C15 (convertible) laptop and the Snooper+ diagnostics interface.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Laptop? Tablet? Or just C15!
- Can be used as a laptop with keyboard or tablet with touchscreen
- Ideal for vehicle diagnostics using the Snooper+ diagnostics interface
Developed for workshop use
- Splash-proof and dust-proof housing
- Scratch-resistant Dragontrail Pro touchscreen
- Shock-resistant 256 GB SSD hard drive
Optimally equipped
- Intel® Pentium® N6000 processor
- Memory 8 GB RAM | LPDDR 4
- WIN 10 PRO
Snooper+ - the direct connection for communication
- HS CAN, SW CAN, K/L, VPW, PWM, RS485
- 8 GB micro-SD memory card
- Bluetooth technology
Scope of delivery:
- C15 Generation 43 convertible laptop with power supply
- Snooper+ diagnostics interface with EOBD connecting cable and USB cable for firmware updates
- C15 quick-start guide
- Snooper+ quick-start guide
- Pre-installed, non-activated WOW! diagnostics software
- System case for C15 with Snooper+
For functional diagnostics, a WOW! diagnostics licence is required:
- Art. no. W015 000 007: Diagnostics licence WSD 300
For full access to Power Repair (enhanced error codes thanks to additional [online] information) and technical data and additional information:
- Art. no. W015 000 350: Technical data WTI 350
Vehicle diagnostics for cars and vans
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!