For detailed information, other images and documents, please select individual articles from the following table.
Diagnostics system DIALOOQ C15 Gen. 47
The DIALOOQ C15 diagnostics system consists of the C15 (convertible) laptop and the LOOQER diagnostics interface.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Laptop? Tablet? Or just C15!
- Can be used as a laptop with keyboard or tablet with touchscreen
- Ideal for vehicle diagnostics with the LOOQER diagnostics interface
Developed for workshop use
- Splash-proof and dust-proof housing
- Scratch-resistant Dragontrail Pro touchscreen
- Shock-resistant 256 GB SSD hard drive
Optimally equipped
- Intel® Pentium® N200 processor
- Memory 8 GB RAM | LPDDR 5
- WIN 11 PRO
LOOQER - Looking to the future for new perspectives
- Can-FD, DoIP, Pass Thru compatible
- Wi-Fi and Bluetooth technology
- Use either as a small dongle or connected via cable (included)
Scope of delivery:
- C15 convertible laptop with power supply
- LOOQER diagnostics interface with OBD extension cable, suction cup, USB-C cable, keyring
- DIALOOQ quick-start guide
- LOOQER quick-start guide
- Pre-installed, non-activated WOW! LOOQIT diagnostics software
- System case for C15
For functional diagnostics, a WOW! diagnostics licence is required.
Choose from three licensing packages:
- Art. no. W015 301 007: Diagnostics licence LOOQIT Expert
- Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data
- Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*
*The Expert Data Assist licence is not available in all countries.
Vehicle diagnostics for cars and vans
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!