Welcome to Würth Belux Only for professionals
Diagnostics interface Snooper+
Diagnostics interface Snooper+ - 1
Diagnostics interface Snooper+ - 2
Diagnostics interface Snooper+ - 3

For detailed information, other images and documents, please select individual articles from the following table.

Diagnostics interface Snooper+

Snooper+ wireless diagnostics interface with Bluetooth technology. The integrated LED status indicator and the mounting bracket ensure ergonomic working. The flight recorder enables mobile data recording without the need for a passenger.

See product details

Available in 1 version
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
  • Wireless operation with Bluetooth technology

  • Rubberised surface for a secure grip when handling

  • Optical feedback of the processes via coloured LEDs

  • Mounting bracket allows mounting on the window

  • 16-pin plug with integrated LED light to easily find the diagnostic socket
Notice
  • For functional diagnostics, WOW! WSD 299 diagnostics software is required (art. no. W015 001 299). We recommend the WOW! power package consisting of WSD 299 and WTI 350, for full access to Power Repair and the WOW! software highlights.

  • For workshop-orientated working, we recommend the laptops and tablets from the WOW! iQ series or the purchase of an iQ system (input device, Snooper+ reader and WOW! diagnostics software).