Welcome to Würth Belux Only for professionals
Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics
Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics - 1
Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics - 2
Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics - 3
Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics - 4
Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics - 5
Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics - 6

For detailed information, other images and documents, please select individual articles from the following table.

Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics

Input device specially adapted to W.EASY diagnostics

See product details

Available in 2 versions
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
Input device adapted to the W.EASY diagnostics software


  • Immediately ready for use, thanks to the pre-installed W.EASY diagnostics software (depending on additionally purchased W.EASY licence)

  • Technical support provided by WABCOWÜRTH


Panasonic FZ-55 - flexible, robust, secure and ready for long-term use


  • Windows 11 Professional for long-term use

  • Keyboard and touchpad are splash and dust resistant (IP5x and IPx3 certified)

  • Shock and vibration resistant for in-vehicle use

  • Resistant to impact from falls up to 91 cm

  • Robust magnesium housing for ambient temperatures from -29 °C to +60 °C

  • Tested in accordance with MIL-STD-810H and IEC60529

  • Battery life up to 18 hours

  • Optional expansion possible with additional rechargeable battery

  • Portable thanks to carry handle and weight of 2.13 kg


Scope of delivery


  • Input device

  • 1 power supply

  • 1 mains plug

  • Manual