Welcome to Würth Belux Only for professionals
Liva Box desk substructure drawer
Liva Box desk substructure drawer - 1
Liva Box desk substructure drawer - 2
Liva Box desk substructure drawer - 3
Liva Box desk substructure drawer - 4
Liva Box desk substructure drawer - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Liva Box desk substructure drawer

Lockable drawer, powder-coated steel

See product details

Available in 1 version
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
  • High-quality full extension with magnetic lock when retracted

  • An over-extension of 45 mm provides better access to the contents

  • Sufficient load capacity up to 20 kg

  • Vent and cable bushing (15 mm x 15 mm) for secure smartphone charging

  • An anthracite felt inlay cushions objects as they are inserted

  • Integrated lever-cylinder lock for MS 5000 interchangeable cylinder core (please order interchangeable core separately)

  • Easy installation under table tops/tops
Notice

Delivery time: 5 working days

Application area
Over-extension 45 mm
Low installation height 45 mm