For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- 5-mm diameter pins
- Clamping range up to 10 mm using the adjustment screw
- Load capacity: 6.5 N/dm² (4 supports in accordance with DIN EN 14749)
Material: Die-cast zinc, nickel-plated, with plastic adjustment screw (PA6)
- High degree of resistance to breakage
- Elegant, high-quality surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!