Welcome to Würth Belux Only for professionals
Designer shelf support with guide pins
Designer shelf support with guide pins - 1
Designer shelf support with guide pins - 2

For detailed information, other images and documents, please select individual articles from the following table.

Designer shelf support with guide pins

Made of die-cast zinc, nickel-plated

See product details

Available in 1 version
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
  • High break resistance and high-quality surface

  • Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 1.5 mm

  • Load capacity: 6.5 N/dm² (four supports in accordance with DIN EN 14749)