Welcome to Würth Belux Only for professionals
Welding unit PinPuller-Spot with LCD display

For detailed information, other images and documents, please select individual articles from the following table.

Welding unit PinPuller-Spot with LCD display

Universal welding unit for all dent-removal work on steel bodywork.

See product details

Available in 1 version
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
LCD display for simple status indication with a selection of pre-set programs


Quick change to ideal setting values of other tools or parameter modification



Precise setting of welding time and welding current for reproducible results


Digital control and phase shifting



Corrosion protection virtually preserved


Extremely short welding time from 0.01 seconds prevents burns on the back of the sheet metal.



Tools are always ready to use


Changeovers eliminated thanks to two independent outputs for different dent-removal tools, e.g. welding pistol, Dent Killer.



Simple and flexible


Requires 230-volt mains connection only



Also suitable for tools without trigger button


Switchable to automatic resolution with time delay of 0.5 seconds