Welcome to Würth Belux Only for professionals
Tapping screws, pan head with collar assortment 1402 pieces in system case 4.4.1.
Tapping screws, pan head with collar assortment 1402 pieces in system case 4.4.1. - 1
Tapping screws, pan head with collar assortment 1402 pieces in system case 4.4.1. - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tapping screws, pan head with collar assortment 1402 pieces in system case 4.4.1.

Delta Seal, black steel AW drive

See product details

Available in 1 version
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
Protective surface layer



No harmful heavy metals such as cadmium or chrome VI



Contents: 1402 pieces


  • 100 tapping screws 3.9 x 9.5 / 3.9 x 13 / 3.9 x 16 / 3.9 x 19 mm

  • 50 tapping screws 3.9 x 25 / 3.9 x 32 mm

  • 100 tapping screws 4.2 x 13 / 4.2 x 16 / 4.2 x 19 mm

  • 50 tapping screws 4.2 x 25 / 4.2 x 32 / 4.2 x 38 mm

  • 100 tapping screws 4.8 x 13 / 4.8 x 16 / 4.8 x 19 mm

  • 50 tapping screws 4.8 x 25 / 4.8 x 32 / 4.8 x 38 mm

  • 1 bit AW20 / AW25