Welcome to Würth Belux Only for professionals
DSG clutch tool set 18 pieces
DSG clutch tool set 18 pieces - 1
DSG clutch tool set 18 pieces - 2
DSG clutch tool set 18 pieces - 3
DSG clutch tool set 18 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

DSG clutch tool set 18 pieces

For the correct removal and installation of DSG clutches on VAG vehicles in accordance with the manufacturer's repair manual

See product details

Available in 1 version
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
Scope of delivery:


  • 1 x support bridge for removing and installing the clutch housing (T10323)

  • 1 x puller for clutch unit with bayonet fitting, new version (T10373A)

  • 1 x end gauge for calibrating a new clutch pack (T10374), double-sided use – calculation of the depth of engagement bearings K1 + K2

  • 1 x end gauge for calibrating a new clutch pack (T10466), double-sided use – calculation of the depth of engagement bearings K1 + K2 – new version from 06/2011

  • 1 x pressure piece for installing and positioning the clutch unit (T10376)

  • 1 x actuating tool for engagement lever for removal and installation of the mechatronics (T10407)

  • 1 x mounting cone for clutch connector cover (T10302)

  • 1 x retaining bolt for double clutch (T10303)

  • 1 x lock ring pliers – removal of the circlip on the gear shaft.
Notice
  • No calibration required if the clutch is only installed and removed.

  • If the clutch pack is replaced, the clutch must be re-calibrated.