For detailed information, other images and documents, please select individual articles from the following table.
Turnbuckle sleeve produced from steel tube
DIN 1478 (made from steel pipe), steel L235 (S235JR), hot-dip zinc-plated
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- < M12 and M27 without certificate of compliance
- ≥ M12 with certificate of compliance
- M27 not standardised according to DIN 1478
(Certificate of compliance → regulated construction product according to the sample administrative regulation technical building regulations, MVV TB, serial no. C 2.4.5.17)
Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
Wind and stabilisation braces in steel construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!