Welcome to Würth Belux Only for professionals
Slotted countersunk head screw DIN 963, steel 4.8, nickel-plated (E2J)
Slotted countersunk head screw DIN 963, steel 4.8, nickel-plated (E2J) - 1
Slotted countersunk head screw DIN 963, steel 4.8, nickel-plated (E2J) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted countersunk head screw DIN 963, steel 4.8, nickel-plated (E2J)

See product details

Available in 18 versions
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
Notice

DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø M10 removed).