Welcome to Würth Belux Only for professionals
Hexagon head bolt with thread up to head DIN 933, 8.8 steel with silver zinc-flake coating (ZFSHL)

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt with thread up to head DIN 933, 8.8 steel with silver zinc-flake coating (ZFSHL)

See product details

Available in 1 version
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
Zinc-flake coatings are chromium(VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09–0.14 μ due to top coat with integrated lubricating particles

    Notice

    DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).