Welcome to Würth Belux Only for professionals
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head - 1
Hexagonal bolt with thread up to the head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head

DIN 933 steel 10.9, zinc flake, silver, Geomet

See product details

Available in 6 versions
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
The GEOMET 321A + PLUS VL coating is a non-electrolytic, aluminium-grey, thin-layered coating consisting of zinc and aluminium flakes together with a transparent top coat.


  • Layer thickness: 6-8 µm

  • Friction coefficient: 0.09–0.14


Advantages of the GEOMET 321A + PLUS VL coating:


  • Contains no chromium VI and no other materials that are hazardous to health

  • Fulfils EU directive on end-of-life vehicles.

  • Very high corrosion resistance >=720-h salt spray test according to ISO 9227/DIN 50021 (in comparison to yellow galvanised A2C – 72 h)

  • Resistance to automotive fuels and fluids (standard fuels, diesel, engine oil, coolant etc.)

  • Environmentally friendly, water-based

  • Resistant to contact corrosion

  • Heat resistance at least 300°C

  • Excellent paint adhesion
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).