Welcome to Würth Belux Only for professionals
Countersunk screw with hexagon socket head ISO 10642, steel 8.8, plain
Countersunk screw with hexagon socket head ISO 10642, steel 8.8, plain - 1
Countersunk screw with hexagon socket head ISO 10642, steel 8.8, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk screw with hexagon socket head ISO 10642, steel 8.8, plain

See product details

Available in 133 versions
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
Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1