Welcome to Würth Belux Only for professionals
Wire rope clamp DIN 741, zinc-plated steel
Wire rope clamp DIN 741, zinc-plated steel - 1
Wire rope clamp DIN 741, zinc-plated steel - 2
Wire rope clamp DIN 741, zinc-plated steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wire rope clamp DIN 741, zinc-plated steel

See product details

Available in 8 versions
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
Notice

Due to the withdrawal without replacement of the DIN 741 wire rope clamp, it is recommended that wire rope clamp DIN EN 13411-5 is used. From M5 the cable clamp is available as DIN EN 13411-5. For this, see art. no. 052005/0520065/052008/0520010/0520013/0520016/0520019/0520022/0520026/0520030