Welcome to Würth Belux Only for professionals
Adjusting ring, type A DIN 705, type A and set screw DIN 913, steel plain
Adjusting ring, type A DIN 705, type A and set screw DIN 913, steel plain - 1
Adjusting ring, type A DIN 705, type A and set screw DIN 913, steel plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adjusting ring, type A DIN 705, type A and set screw DIN 913, steel plain

See product details

Available in 10 versions
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
Notice

Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws