Welcome to Würth Belux Only for professionals
Hexagon nut with clamping piece (all-metal) DIN 6925, steel 10, zinc-plated, blue passivated (A2K)
Hexagon nut with clamping piece (all-metal) DIN 6925, steel 10, zinc-plated, blue passivated (A2K) - 1
Hexagon nut with clamping piece (all-metal) DIN 6925, steel 10, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (all-metal) DIN 6925, steel 10, zinc-plated, blue passivated (A2K)

See product details

Available in 4 versions
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
Notice

DIN 6925 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).