Welcome to Würth Belux Only for professionals
Hexagonal nut with clamping piece (non-metal insert)
Hexagonal nut with clamping piece (non-metal insert) - 1
Hexagonal nut with clamping piece (non-metal insert) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with clamping piece (non-metal insert)

DIN 6924, steel 8, galvanised, yellow chromated (A2C)

See product details

Available in 3 versions
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
Notice

DIN 6924 has been withdrawn and replaced by ISO 7040. There is some limited similarity (threads M7, M18, M22, M27, M33 and thread with nominal diameter > M36 removed | Threads M3, M4, M30 and M36 added | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).