Welcome to Würth Belux Only for professionals
Hexagon shoulder screw with long threaded pin DIN 609, steel 8.8, plain
Hexagon shoulder screw with long threaded pin DIN 609, steel 8.8, plain - 1
Hexagon shoulder screw with long threaded pin DIN 609, steel 8.8, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon shoulder screw with long threaded pin DIN 609, steel 8.8, plain

See product details

Available in 74 versions
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
To absorb lateral forces


through the screw connection or fasten layers of workpieces to one another.



Ground shoulder shank with tolerance field k6


The shoulder shank with tolerance field k6 is generally combined with bore tolerance H7.



Increase in assembly productivity


as there is no need to use clamping pins with conventional screws.