Welcome to Würth Belux Only for professionals
Round steel chain in accordance with DIN 5685
Round steel chain in accordance with DIN 5685 - 1
Round steel chain in accordance with DIN 5685 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round steel chain in accordance with DIN 5685

No quality requirements in untested design

See product details

Available in 2 versions
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
Plain



For use e.g. as rain run-off chains, for cordoning off areas, suspending lighting or protecting against loss in combination with e.g. spring cotters and locking pins!

Notice

Chains in line with this standard are not tested for strength as defined in DIN 685 Part 3 and must not be used for bearing or carrying loads as defined in DIN 15003, or for the static suspension of loads.