Welcome to Würth Belux Only for professionals
Eye bolt with full thread DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape LB
Eye bolt with full thread DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape LB - 1
Eye bolt with full thread DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape LB - 2

For detailed information, other images and documents, please select individual articles from the following table.

Eye bolt with full thread DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape LB

See product details

Available in 31 versions
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
  • Eye bolts with shape LB have thread almost up to the eye (full thread).

  • Typical areas of application for eye bolts are applications involving moving parts e.g.

  • fencing systems, clamping devices or covers.