Welcome to Würth Belux Only for professionals
Spring band clamp DIN 3021, shape B, W.TEC

For detailed information, other images and documents, please select individual articles from the following table.

Spring band clamp DIN 3021, shape B, W.TEC

The spring band clamps (shape B - space-saving) are particularly suitable for small installation spaces

See product details

Available in 4 versions
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
High degree of flexibility


Continuous adaptation to the changing properties of the hose and supports thanks to the use of tempered spring steel.



Constant, even clamping force


Constant, leak-free sealing between -40°C and 180°C without any damage to the hose-support connection.



Easy, quick and reliable assembly



No maintenance required


No subsequent re-tightening of the connection required.



Environmentally friendly surface protection


  • Complies with the End of Life Vehicle Directive.

  • Chromium(VI)-free zinc flake coating with exceptional resistance to chemicals and corrosion - comparable to stainless steel.


Can be reused


Spring force does not diminish when used several times