For detailed information, other images and documents, please select individual articles from the following table.
Ducting clamp Part 1 – Light series
DIN 3015-1, smooth internal surface, no pre-tensioning, polypropylene, black
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
General properties
- For holding hoses and cables
- Available for the most common dimensions
- Environmental protection due to vibration and noise-reducing properties
- Very good weather resistance, even in extreme conditions
Screw sizes to be used
Hexagon head screw, DIN 931/933 and ISO 4014/4017
In conjunction with DP cover plate
STAUFF/DIN size — screw sizes (metric)
- 1 / 0 — M6 x 30
- 1A / 1 — M6 x 30
- 2 / 2 — M6 x 35
- 3 / 3 — M6 x 40
- 4 / 4 — M6 x 45
- 5 / 5 — M6 x 60
- 6 / 6 — M6 x 70
- 7 / 7 — M6 x 100
- 8 / 8 — M6 x 125
Hexagon socket screw, ISO 4762
STAUFF/DIN size — screw sizes (metric)
- 1 / 0 — M6 x 20
- 1A / 1 — M6 x 20
- 2 / 2 — M6 x 25
- 3 / 3 — M6 x 30
- 4 / 4 — M6 x 35
- 5 / 5 — M6 x 50
- 6 / 6 — M6 x 60
- 7 / 7 — M6 x 90
- 8 / 8 — M6 x 110
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!