Welcome to Würth Belux Only for professionals
Ducting clamp Part 1 – Light series
Ducting clamp Part 1 – Light series - 1
Ducting clamp Part 1 – Light series - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ducting clamp Part 1 – Light series

DIN 3015-1, smooth internal surface, no pre-tensioning, polypropylene, black

See product details

Available in 5 versions
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
General properties


  • For holding hoses and cables

  • Available for the most common dimensions

  • Environmental protection due to vibration and noise-reducing properties

  • Very good weather resistance, even in extreme conditions
Notice

Screw sizes to be used



Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with DP cover plate


STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 30

  • 1A / 1 — M6 x 30

  • 2 / 2 — M6 x 35

  • 3 / 3 — M6 x 40

  • 4 / 4 — M6 x 45

  • 5 / 5 — M6 x 60

  • 6 / 6 — M6 x 70

  • 7 / 7 — M6 x 100

  • 8 / 8 — M6 x 125


Hexagon socket screw, ISO 4762

STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 20

  • 1A / 1 — M6 x 20

  • 2 / 2 — M6 x 25

  • 3 / 3 — M6 x 30

  • 4 / 4 — M6 x 35

  • 5 / 5 — M6 x 50

  • 6 / 6 — M6 x 60

  • 7 / 7 — M6 x 90

  • 8 / 8 — M6 x 110