Welcome to Würth Belux Only for professionals
Ducting clamp DIN3015-1, lightweight series, ribbed inner surface, W.TEC series
Ducting clamp DIN3015-1, lightweight series, ribbed inner surface, W.TEC series - 1
Ducting clamp DIN3015-1, lightweight series, ribbed inner surface, W.TEC series - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ducting clamp DIN3015-1, lightweight series, ribbed inner surface, W.TEC series

Recommended for attaching pipes - optimal pressure distribution and high retention forces

See product details

Available in 3 versions
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
The ribs on the inner surface of the clamp body suppress shock and vibration, transmitting loads in the direction of the pipe axis.

Notice

Screw sizes to be used


Hexagon head screw DIN 931/933 and ISO 4014/4017


In combination with cover plate


DIN size - screw dimensions (metric)


  • 0 - M6 x 30

  • 1 - M6 x 30

  • 2 - M6 x 35

  • 3 - M6 x 40

  • 4 - M6 x 45

  • 5 - M6 x 60

  • 6 - M6 x 70

  • 7 - M6 x 100

  • 8 - M6 x 125

Hexagon socket screw ISO 4762


DIN size - screw dimensions (metric)


  • 0 - M6 x 20

  • 1 - M6 x 20

  • 2 - M6 x 25

  • 3 - M6 x 30

  • 4 - M6 x 35

  • 5 - M6 x 50

  • 6 - M6 x 60

  • 7 - M6 x 90

  • 8 - M6 x 110