Welcome to Würth Belux Only for professionals
Turnbuckle DIN 1480 with weld-on ends, plain steel
Turnbuckle DIN 1480 with weld-on ends, plain steel - 1
Turnbuckle DIN 1480 with weld-on ends, plain steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Turnbuckle DIN 1480 with weld-on ends, plain steel

Open construction with welded ends

See product details

Available in 7 versions
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
Notice

Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials, especially materials with a higher tensile strength, the load capacity of the turnbuckle sleeves must be checked separately.