Welcome to Würth Belux Only for professionals
Turnbuckle, open shape
Turnbuckle, open shape - 1
Turnbuckle, open shape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Turnbuckle, open shape

DIN 1480 (open), S235JR steel, hot-dip galvanised

See product details

Available in 7 versions
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
  • < M12 and M27 with no test certificate

  • ≥ M12 with test certificate

  • M27 not standardised according to DIN 1480


(Test certificate → regulated construction product according to the Model Administrative Provisions - Technical Building Rules, MVV TB, serial no. C 2.4.5.18)

Notice

Turnbuckle compliant with DIN 1480 must be assembled with the ends welded in accordance with DIN 34828 with the same material (S235JR). In this case, the load-carrying capacity of the turnbuckles is always greater than that of the welded ends. When assembled with connecting pieces made of other materials, particularly materials with a higher tensile strength, the load-bearing capacity of the turnbuckles must be checked separately.