Welcome to Würth Belux Only for professionals
Steel tube turnbuckle DIN 1478, A4 stainless steel
Steel tube turnbuckle DIN 1478, A4 stainless steel - 1
Steel tube turnbuckle DIN 1478, A4 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Steel tube turnbuckle DIN 1478, A4 stainless steel

See product details

Available in 2 versions
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
Notice

Turnbuckles compliant with DIN 1478 must be assembled with the ends welded in accordance with DIN 34828 with the same material (A4-50). In this case,


the load-carrying capacity of the turnbuckles is always greater than that of the welded ends. When assembled with connecting pieces made of other materials, particularly materials with a higher tensile strength, the load-bearing capacity of the turnbuckles must be checked separately.