Welcome to Würth Belux Only for professionals
D-anchor Timber construction screw

For detailed information, other images and documents, please select individual articles from the following table.

D-anchor Timber construction screw

Tension-free installation spacer anchor for dry mounting of cams and the installation of window and door frames and substructures.

See product details

Available in 3 versions
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
Material: Blue-passivated, galvanised steel



Time-saving


No time-consuming levelling by placing spacer blocks required



Used as part of a system with an AW anchor end cap


The caps lie flush with the surface even when installing at angles of up to 20°



The screw has a conical passage on the bottom part of the thread


Even if the screw does not go through the centre of the guide, the screw does not take the lath with it (can be screwed in friction-free).