Welcome to Würth Belux Only for professionals
Heavy-duty cylinder saw for construction site professionals with carbide teeth
Heavy-duty cylinder saw for construction site professionals with carbide teeth - 1
Heavy-duty cylinder saw for construction site professionals with carbide teeth - 2
Heavy-duty cylinder saw for construction site professionals with carbide teeth - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty cylinder saw for construction site professionals with carbide teeth

For processing the toughest and most abrasive materials

See product details

Available in 31 versions
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
  • Up to 20 times longer service life compared to bi-metal hole saws

  • Individually welded on carbide teeth

  • High cutting depth of up to 60 mm

  • Raised basic body
Notice
  • Cylinder saw must not be used with impact.

  • Suitable for electric and cordless drill drivers without impact as well as column drills.