The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The bracket locks on both sides
Increased stability
The padlock is supplied without a half cylinder
Suitable half cylinders 30/10 mm or 31/10 mm from NP, EPS, W6X, W6RK, W10KG and 3 KS Plus must be ordered separately
Suitable for integration in existing or new locking systems
When assembling the half cylinder, please ensure that the locking nose is offset from the cylinder housing. Only then is it ensured that the half cylinder cannot be removed from the padlock without the key. Padlock without half cylinder.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!