Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
High-quality bolt cutters with plastic handle up to 48 HRC
Easy cutting of aluminium, copper and thin-walled metal pipes. Specifically designed for V2A/INOX pipes
Easy cutting of aluminium, copper and thin-walled metal pipes
For plastic pipes up to ∅ 22 mm
Manual cutter to cut flexible hoses up to 3/4-inch R2T