Welcome to Würth Belux Only for professionals
Knife blade, L-shaped, toothed

For detailed information, other images and documents, please select individual articles from the following table.

Knife blade, L-shaped, toothed

See product details

Available in 3 versions
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
Notice

Conversion of Fein part numbers to Würth part numbers.


The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.


If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth item no. would be 0696 595.


If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 512 6.