For detailed information, other images and documents, please select individual articles from the following table.
Cutting disc for steel
High-performance standard disc with excellent performance values.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Synthetic resin-bonded, fibrous material-reinforced standard cutting disc
- For free-hand cutting with electric or pneumatic angle grinders
- High break resistance
- Max. circumferential speed 80 m/s
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing.
- Always use an appropriate protective hood when performing cutting work.
- Only use undamaged discs.
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure.
- Always clamp cutting discs (straight design) with the metal ring facing towards the machine.
General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels
Cutting solid materials, pipes, profiles and metal sheets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!