For detailed information, other images and documents, please select individual articles from the following table.
Cutting disc for stainless steel big pack
Very good standard cutting disc with high cutting efficiency and a long service life
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Fast and efficient cutting performance
- Durable for long service life
- Precise and clean cuts - very good cutting quality
- High breakage resistance for safe working
- Storage: dry, at 20 °C room temperature
- Always wear appropriate protective clothing while working
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure
- Always clamp cutting discs (straight design) with the metal ring towards the power tool
- For further information, please refer to the package insert
- Suitable for steel, particularly for stainless steel
- For cutting thin-walled pipes and profiles, thin metal sheets etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!