Welcome to Würth Belux Only for professionals
Cutting disc Rhodius XT10

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc Rhodius XT10

Extremely powerful thin cutting disc for highly demanding applications.

See product details

Available in 1 version
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
  • Low burr formation

  • High cutting speed

  • Low spark formation

During use, the XT10 impresses with a very long service life even for full cuts and with a particularly aggressive, easy and quick cut. Precise working in thin-walled material poses no problem. The disc is characterised by low spark formation, low dust formation and outstandingly smooth running. It makes work easier and it particularly economical.



Machine compatibility:


The XT10 cutting disc is suitable for free-hand use with angle grinders.


Material compatibility:


The XT10 is specially designed for use on structural steel (VA steel, Inox), e.g. 1.4301 (X5CrNi18-10 or 304), steel (black steel, also known as structural steel, St37, S235JR, 1.0037 or carbon steel) and cast steel.

NoticeThe RHODIUS cutting discs for stainless steel are iron- and sulphur-free. To prevent rust, never use the same disc when switching from normal steel back to stainless steel.