Welcome to Würth Belux Only for professionals
W-530 Level F cut-resistant glove
W-530 Level F cut-resistant glove - 1
W-530 Level F cut-resistant glove - 2
W-530 Level F cut-resistant glove - 3
W-530 Level F cut-resistant glove - 4
W-530 Level F cut-resistant glove - 5
W-530 Level F cut-resistant glove - 6
W-530 Level F cut-resistant glove - 7

For detailed information, other images and documents, please select individual articles from the following table.

W-530 Level F cut-resistant glove

Extremely robust and durable cut-resistant glove with additional reinforcement in the thumb joint area and along the index finger

See product details

Available in 6 versions
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
  • Outstanding mechanical resistance in terms of cut and abrasion resistance

  • Additional protection and an extended service life due to special reinforcement in the thumb joint area and along the index finger

  • Robust nitrile foam coating with a secure grip

  • Touchscreen compatible

  • Protection against contact heat up to 100 °C