For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- Excellent cut protection combined with long-lasting grip
- Excellent cut resistance of the technical fibre
- ISO 13997: 19 N (Newtons) and EN388 level 4
- Nitrile coating with a second nitrile foam layer for high abrasion resistance, EN388: Level 4
- Nitrile protects the hands against oils, hydrocarbons, grease and abrasion
- Double coating provides long-lasting grip in wet and oily environments
- Seamless knitted fabric protects against skin irritation
- Easy assembly of parts with an oil film
- Dealing with mild chemicals in agriculture and gardening
- Mechanical engineering
- Window installation
- Processing/handling of glass + windows
- Steel construction
- Insert steel reinforcement
- Assembly of dry and oily parts
- Handling heavy equipment
- Bottling industry
- Canning
- Mounting and removal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!