Welcome to Würth Belux Only for professionals
Curved piece for Bostra clamping element
Curved piece for Bostra clamping element - 1
Curved piece for Bostra clamping element - 2
Curved piece for Bostra clamping element - 3

For detailed information, other images and documents, please select individual articles from the following table.

Curved piece for Bostra clamping element

The clamping elements are used to connect threaded rods or tie rods with steel constructions. White, hot-dip galvanised malleable cast iron

See product details

Available in 2 versions
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
  • Not slotted hole required - holes for curved pieces can also be drilled on-site or at the construction site if required

  • The connections can only transmit tensile forces from the secondary beams

  • Can be adapted to the relevant inclination between the pull rod and steel construction
Notice

A clamping element consists of a curved piece and a shim ring.


Only intended for frameworks with primarily static loading.