Welcome to Würth Belux Only for professionals
Cross-earther with flat lug

For detailed information, other images and documents, please select individual articles from the following table.

Cross-earther with flat lug

Cross profile 50 x 50 x 3 mm

See product details

Available in 1 version
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
Flat lug


  • Length 2 m

  • Width of 30 mm

  • 2 through-holes 10 mm