Welcome to Würth Belux Only for professionals
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 1
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 2
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 3
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 4
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 5
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 6
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 7
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 8
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right

See product details

Available in 1 version
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
  • For carcass widths 900 to 1000 mm

  • For door widths of 450, 500 and 600 mm

  • For installation height 610 - 770 mm

  • Easy access to the bottom tray thanks to independent movements of trays

  • Connection to the door means that the lower tray moves out automatically when the cabinet door is opened; both trays retract at the same time when closing

  • Extension of the straight trays allow unrestricted access to adjacent cabinets

  • Smooth and silent operation thanks to optional cushioning and self-closing

  • Thanks to the installation template, no measuring is required during installation in the carcass

  • Very easy installation, as only the support column needs to be assembled

  • Door fitting can be used on the right and left, preventing any risk of confusion

  • Can be retrofitted into existing cabinets without removing the worktop