Welcome to Würth Belux Only for professionals
Cover hood for ACS cars
Cover hood for ACS cars - 1
Cover hood for ACS cars - 2
Cover hood for ACS cars - 3
Cover hood for ACS cars - 4

For detailed information, other images and documents, please select individual articles from the following table.

Cover hood for ACS cars

Protect your calibration tool from dust and dirt and extend the service life of the entire system.

See product details

Available in 1 version
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
With the WOW! cover hood, your WOW! ACS cars always remains in perfect condition.


Thanks to the high-quality finish and exact fit of the cover hood, the tool remains free from dust, dirt and damage. This also increases the service life of the entire calibration system.



  • Optimal fit: 300 x 1,360 x 2,000 mm (W x L x H)

  • Side zip

  • Moisture repellent

  • Material: 100 % polyester 600D, PVC coating on the inside

  • Colour: black

Notice

When using the cover hood, accessories can simply be left on the calibration system (radar kit 2, wheel clamps, accessory box and a 1,340 x 960 mm target).