Welcome to Würth Belux Only for professionals
HDPE UV plaster masker

For detailed information, other images and documents, please select individual articles from the following table.

HDPE UV plaster masker

Tear-resistant, pre-folded cover film with wide, UV-resistant PE-coated fabric cover tape for indoor and outdoor applications

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • UV-resistant

  • Can be removed residue-free within up to three weeks

  • 30-mm-wide fabric adhesive edge with natural rubber adhesive and 25µ HDPE protective film

  • Water- and solvent-resistant

  • Bonding also possible on slightly soiled or slightly textured surfaces

  • Very good adhesive strength, even if paint or plaster falls on the film
Notice
  • Adhesive edge not suitable for use on coated glass (e.g. tinted glass/self-tinting glass).

  • Plastic surfaces with plasticisers and nitrate varnishes and precious metals may lead to residues. In these cases, a test application of 48 hours is recommended. Not suitable for porous or absorbent surfaces, e.g. porous natural stone, marble, granite, concrete and wood (non-painted). Discolouration may occur on these surfaces.