For detailed information, other images and documents, please select individual articles from the following table.
HDPE UV plaster masker
Tear-resistant, pre-folded cover film with wide, UV-resistant PE-coated fabric cover tape for indoor and outdoor applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- UV-resistant
- Can be removed residue-free within up to three weeks
- 30-mm-wide fabric adhesive edge with natural rubber adhesive and 25µ HDPE protective film
- Water- and solvent-resistant
- Bonding also possible on slightly soiled or slightly textured surfaces
- Very good adhesive strength, even if paint or plaster falls on the film
- Adhesive edge not suitable for use on coated glass (e.g. tinted glass/self-tinting glass).
- Plastic surfaces with plasticisers and nitrate varnishes and precious metals may lead to residues. In these cases, a test application of 48 hours is recommended. Not suitable for porous or absorbent surfaces, e.g. porous natural stone, marble, granite, concrete and wood (non-painted). Discolouration may occur on these surfaces.
Time-saving and compact 2-in-1 system can be used for temporary protection of many surfaces during painting, plastering and façade cleaning. The product also offers a time-saving alternative to conventional, full-surface adhesive protective films when it comes to window protection in indoor and outdoor areas.
Substrate must be dry and free from grease and dust.
Unroll, affix the adhesive tape, cut to length, unfold the film
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!