Welcome to Würth Belux Only for professionals
Cover film rolled HDPE fabric

For detailed information, other images and documents, please select individual articles from the following table.

Cover film rolled HDPE fabric

For indoor and outdoor use

See product details

Available in 2 versions
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
Advantage of HDPE quality


  • The high density of HDPE films adds increased rigidity and a higher melting temperature (130-135°C).

Therefore, HDPE has greater temperature resistance and chemical resistance than LDPE films.


  • Polyethylene films protect against all standard types of paint and varnish. However, the solvents contained migrate through the film after prolonged exposure.

However, the mechanical characteristics are barely affected by this migration.


  • Compared to LDPE films, HDPE films of the same thickness are more resistant to paints and varnishes and have greater migration resistance.
Notice

The film is not resistant to UV. which means that the film must be protected from UV radiation. If exposed to UV light, the product loses its mechanical properties in as little as approx. 1-2 months.