Welcome to Würth Belux Only for professionals
LDPE fold masker

For detailed information, other images and documents, please select individual articles from the following table.

LDPE fold masker

High tear-resistant, pre-folded cover film with UV-resistant PE-coated fabric cover tape for indoor and outdoor applications.

See product details

Available in 2 versions
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
UV-resistant


Can be removed residue-free within up to three weeks.



  • Long-term fabric adhesive with thick natural rubber adhesive

  • Good water and solvent resistance

  • Bonding also possible on slightly soiled or slightly structured surfaces
Notice
  • Adhesive edge not suitable for use on glass e.g. tinted glass/self-tint glass).

  • Certain plastic surfaces (certain types of PVC) and cellulose nitrate varnishes and precious metals may cause residues. In these cases a test application for 48 hours is recommended. Not suitable for porous or absorbent surfaces, e.g. porous natural stone, marble, granite, concrete and untreated wood. Discolouration may occur on these surfaces.