Welcome to Würth Belux Only for professionals
Lock nut with collar

For detailed information, other images and documents, please select individual articles from the following table.

Lock nut with collar

Skintop GMP-GL

See product details

Available in 8 versions
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
PA fibreglass-reinforced counter nut
High mechanical stability
Contact surface for open-ended wrench prevents scratches on the housing
UL file E79903
Static temperature range: -40°C to +100°C
Dynamic temperature range: -20°C to +100°C